Beli water supply pipe di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ZURN Water Supply StopsDeskripsi:Install dependable water supply stops from Grainger to help shut off the water supply to faucets, toilets, washing machines, dishwashers and more. Plumbing repairs are easier to make when there's no gushing water.atribut:
- UNSPSC: 40141609
- Body Material: Brass
- Body Style - Valves: Angle
- Finish: Chrome
- Handle Material: Brass
- Stem Material: Brass
- AIR HANDLER Pleated Air FiltersDeskripsi:MERV 10 general-purpose pleated air filters capture 75% to 80% of particles in the 3 to 10-micron range (such as dusting aids and cement dust) and 35% to 50% of particles in the 1-to-3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets).atribut:
- UNSPSC: 40161505
- KISSLER Water Supply StopsDeskripsi:Install dependable water supply stops from Grainger to help shut off the water supply to faucets, toilets, washing machines, dishwashers and more. Plumbing repairs are easier to make when there's no gushing water.atribut:
- UNSPSC: 40141609
- Body Material: Brass
- 3M Versaflow Connecting Pipe BT-30Deskripsi:It is equipped with a QRS system in which the tube rotates according to movement and a connection port that can be attached with one touch. Versaflow [[TM]] Air exchange mask replacement connecting pipe. For dusting work such as welding and polishing.atribut:
- Type: Telescopic (525mm when contracted)
- TRUSCO Number: 757-1232
- INABA DENKO Hot Water Supply Elbow Cover (Penutup Siku Pipa Air Panas)atribut:
- Dimension D (mm): 71
- Dimension L (mm): 119
- JOHN GUEST Water Supply StopsDeskripsi:Install dependable water supply stops from Grainger to help shut off the water supply to faucets, toilets, washing machines, dishwashers and more. Plumbing repairs are easier to make when there™s no gushing water.atribut:
- Body Style - Valves: Straight
- Inlet Type: Push
- Maximum Pressure: 150
- Outlet Type: Push to Connect
- Temperature Range (°F): 33 to 140
- SUPER TOOL Flexible Flanging Tool for Supplying Hot of Cold WaterDeskripsi:-2 sizes of 2 or 3 threads can be flanged.-For flanging of flexible joints for water supply (corrugated pipe of single mountain).atribut:
- Purpose of Use: For flanging of flexible joints for water supply (corrugated pipe of single mountain).
- SUPER TOOL Flexible Flanging Tool for Supplying Hot of Cold WaterDeskripsi:-2 sizes of 2 or 3 threads can be flanged. -For flanging of flexible joints for water supply (corrugated pipe of single mountain).atribut:
- Applicable Pipe Designation (mm): 13 (Outer Diameter 16mm), 20 (Outer Diameter 20mm)
- Purpose of Use: For flanging of flexible joints for water supply (corrugated pipe of single mountain).
- CKE Supply Air Diffuser Grill Vent CoverDeskripsi:Air curtain/ air door/ tirai udara/ pintu sekat udara cocok digunakan pada bangunan mall, kantor, rumah sakit, dan tempat lain yang memerlukan perlindungan dari udara luar ruangan yang tidak baik untuk kesehatan serta menjaga suhu ruangan tetap sama meskipun pintu dalam kondisi terbuka.
- TBC Two Layered Polyethylene Pipe for Water LineDeskripsi:-Because of its flexibility, the pipe has an earthquake resistance performance.-The pipe is long, lightweight and has excellent workability, therefore is ideal for piping of 4m or longer.-Household water supply, simple water supply, civil engineering, agriculture and industry.atribut:
- Length (m): 30
- KC Pipe FittingDeskripsi:-Can confirm the presence and absence of insertion shiloh, adhesion and reliable construction management is possible.-Coupling for water supply pipe in housing complex, detached houses, stores and facilities.atribut:
- PVC Pipe Nominal Diameter: 25x13
- Dimension L: 86mm
- z: 20
- MCC Corner Wrench (Kunci Pipa)Deskripsi:-Ratchet mechanism is carried.-A special tooth shape of a new design that is difficult to damage metal coupler.-For tightening of polyethylene pipe metal fitting for water supply (JWWA B 116), polyethylene pipe metal fitting for water distribution (PTC B 21), and piping carbon steel pipe (SGP).atribut:
- Nominal Dimension: 25 to 50A
- A tube to be gripped Outer Diameter: 13 to 50mm
- Total Length (designation): 456mm
- Purpose of Use: For tightening of polyethylene pipe metal fitting for water supply (JWWA B 116), polyethylene pipe metal fitting for water distribution (PTC B 21), and piping carbon steel pipe (SGP).
- SHARKBITE Water Supply StopsDeskripsi:Install dependable water supply stops from Grainger to help shut off the water supply to faucets, toilets, washing machines, dishwashers and more. Plumbing repairs are easier to make when there's no gushing water.atribut:
- UNSPSC: 40141609
- Body Material: Brass
- Inlet Type: Push
- Maximum Pressure: 200
- Outlet Size (inch): 3/8
- Outlet Type: Compression
- Temperature Range (°F): 32 to 200
- WATER-TITE Supply Valve Outlet Boxesatribut:
- UNSPSC: 40141616
- Material of Construction: Brass
- Standards: UPC
- GREEN CROSS JIS Pipe StickerDeskripsi:-Aluminium pipe identifying sticker that is very resistant to water and heat.-Pasting type.
- Kitz Bronze (KPC Joint) Polyethylene Pipe Metal Pipe for Water Supply (Pipe End)atribut:
- Connection Shape: PE plug
- Compliance: Day water cooperation standard basic structure and performance of regulatory compliance
- Compliance standard: Day water cooperation Certificate Number: B-116 compliant, day water cooperation Certificate Number: G-1
- TBC Cross-Linked Polyethylene Pipe with Heat Insulating Materialatribut:
- Material: The inner pipe:cross-linked polyethylene (XPE), Outer layer:Polyethylene (PE)
- Length (m): 10
- Working Temperature Range: 0 to 95degrees
- Maximum usage pressure: 0.75MPa (at 95degrees)
- KISSLER Water Supply StopDeskripsi:Angle body water supply stops have inlet and outlet ports perpendicular to each other and act as an elbow to change the direction of media flow.atribut:
- UNSPSC: 40141609
- Standards: CSA; IAPMO; UPC
- Country of Origin: China (subject to change)
- Body Material: Brass
- Handle Material: Brass
- Connection - Side 1 (inch): 1/2 FIP
- Connection Gender - Side 1: Female
- Connection Gender - Side 2: Female
- Connection Gender/Type - Side 1: FIP
- Connection Size - Side 1 (inch): 1/2
- Connection Size - Side 2 (inch): 1/2
- Connection Type-Side 1: IPS
- Finish: Chrome-Plated
- Handle Operation: 1/4-Turn
- Handle Type: Oval
- Maximum Media Temperature (°F): 180
- Maximum Operating Pressure (psi): 125
- Media Temperature Range (°F): 40 to 180
- Minimum Media Temperature (°F): 40
- Stem Material: Brass
- Valve Body Material: Chrome-Plated Brass
Daftar Harga water supply pipe Terbaru October 2026
| ZURN Water Supply Stops | Rp229.900 |
| TBC Pipe for Water Supply | Rp66.900 |
| AIR HANDLER Pleated Air Filters | Rp429.900 |
| KAKUDAI Heat Insulation Tape (For Both Hot Water Supply And Water Supply Pipe) (Lakban Isolasi AC) | Rp63.900 |
| KISSLER Water Supply Stops | Rp229.900 |
| 3M Versaflow Connecting Pipe BT-30 | Rp1.899.900 |
| INABA DENKO Hot Water Supply Elbow Cover (Penutup Siku Pipa Air Panas) | Rp92.900 |
| JOHN GUEST Water Supply Stops | Rp459.900 |
| SUPER TOOL Flexible Flanging Tool for Supplying Hot of Cold Water | Rp999.900 |
| SUPER TOOL Flexible Flanging Tool for Supplying Hot of Cold Water | Rp679.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































%20(Lakban%20Isolasi%20AC)/ecP103648516-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Respirator%20SCBA/Selang%20Masker%20Pilot/3M%20Versaflow%20Connecting%20Pipe%20BT-30/20P106581072-1.jpg)
/P102974867-1.jpg)






/P102702765-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Tanda%20Pipa%2C%20Katup/Penanda%20Pipa/GREEN%20CROSS%20JIS%20Pipe%20Sticker/gkP102780596-1.jpg)
%20Polyethylene%20Pipe%20Metal%20Pipe%20for%20Water%20Supply%20(Pipe%20End)/P103051570-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)